Zoro Homepage

Shielded Transition Coupling, 4.3 psi

  • Mfr # DX1056-44SR

  • Zoro # G9679461


product price: $17.89
/ea

Key Features

Pipe Size - Pipe Fitting
4"
Specific Fitting Shape
Coupler
Pipe Fitting Material
PVC, Stainless Steel
Basic Pipe Fitting Material
Metal & Plastic
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX1056-44SR
Zoro #
G9679461
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
4"
Fitting Length
4"
Pipe Size (Fittings)
4"
Pipe Fitting Length
4"
Inside Dia.
4-19/32" x 4-19/32"
Fitting Side B Inside Diameter
4 9/16 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side A Inside Diameter
4 9/16 in
Fitting Side B Outside Diameter
5 1/8 in
Wall Thickness
5/16 in
Overall Length
4 in
For Nominal Pipe Size
4 in
Fitting Side B Nominal Pipe Size
4 in
Fitting Side A Outside Diameter
5 1/8 in

Details

Specific Fitting Shape
Coupler
Pipe Fitting Material
PVC, Stainless Steel
Basic Pipe Fitting Material
Metal & Plastic
Basic Pipe Fitting Shape
Coupling
Item
Shielded Transition Coupling
Specific Pipe Fitting Shape
Coupler
Band Material
300 Stainless Steel
Resistant To
Chemicals, Fungus Growth and Normal Sewer Gases, Ultraviolet Rays
Standards
ASTM C1173
Max. Temp.
140 Degrees F
Compliance
CSA B602
Fittings Sub-Category
Couplers
Max. Pressure
4.3 psi
Application
Non-Potable Water
Number of Clamps included
4
Includes Clamp
Yes
Clamp Type
Interlocked Worm Gear
Color
Black
Includes Shield
Yes
Clamp Material
300 Stainless Steel
Temp. Range
140 Degrees F
Fitting Side B Gender
Female
Maximum Operating Pressure
4.3 psi
Shield Material
300 Stainless Steel
Fitting Side A Gender
Female

Description

0.012 in Shielded Transition Coupling, For Nominal Pipe Size 4 in, PVC, 4 in, 4 9/16 in, 5 1/8 in, Female, 4 in, 4 9/16 in, 5 1/8 in, Female, 4 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.