FG446600 BLA Platform Truck, 2000 lb, 60 in L Platform, 30 in W Platform, 4-Wheel, Swivel Wheel
- Mfr # FG446600BLA
- Zoro # G023565040
product price:Â
$
1,567.99
/ea
Key Features
Platform Length
60 in
Number of Caster Wheels
4
Load Capacity
2000 lb
Platform Width
30 in
Wheel Type
Swivel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG446600BLA
- Zoro #
- G023565040
- UPC #
- 86876184532
- Country of Origin
- United States
Dimensions
- Platform Length
- 60 in
- Platform Width
- 30 in
- Platform Height
- 11-1/4 in
- Wheel Diameter
- 8 in
Details
- Number of Caster Wheels
- 4
- Load Capacity
- 2000 lb
- Wheel Type
- Swivel
- Handle Type
- Crossbar
- Color
- Black
- Material
- HDPE
Description
Built for durability and efficient mobility of heavy loads. Sturdy structural foam construction won't rust, dent, chip, peel, splinter, warp or discolor. Textured deck surface helps reduce the potential for CARGO damage. Handle mounted retainer clips prevent accidental release. Maintenance free. Powder-coated stainless steel handle. 2000 lb. capacity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.