Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 2 in Shoulder Lg, 316 Stainless Steel, 2 PK
Mfr # 2DNG1
Zoro # G3200197
product price:Â $35.29
/pk 2, $17.65/eaKey Features
Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
3/8"-16
Shoulder Diameter
1/2 in
Drive Size
1/4 in
Material
316 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2DNG1
Zoro #
G3200197
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3/8"-16
Shoulder Diameter
1/2 in
Shoulder Length
2 in
Drive Size
1/4 in
Head Diameter
3/4 in
Head Height
5/16 in
Thread Length
5/8 in
Shoulder Length Tolerance
+/-0.005 in
Shoulder Dia.
1/2 in
Shoulder Diameter Tolerance
-0.002 in to -0.004 in
Minimum Thread Length
5/8 in
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 316, Finish Plain, System of Measurement Inch, Thread Size 3/8 In.-16, Minimum Thread Length 5/8 in, Shoulder Length 2 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 1/2 in, Shoulder Diameter Tolerance -0.002 in to -0.004 in, Pack Size Small Pack, Head Height 5/16 in, Head Diameter 3/4 in, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.