Shop ZORO SELECT

Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 60 mm Shoulder Lg, 316 Stainless Steel

  • Mfr # STR602M12X60
  • Zoro # G4559746

product price: 
$
26.49
/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M10-1.50
Shoulder Diameter
12 mm
Shoulder Length
60 mm
Drive Size
6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M12X60
Zoro #
G4559746
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M10-1.50
Shoulder Diameter
12 mm
Shoulder Length
60 mm
Drive Size
6 mm
Head Diameter
18 mm
Head Height
9 mm
Thread Length
16 mm
Shoulder Length Tolerance
-0.0 mm to +0.25 mm
Shoulder Dia.
12 mm
Shoulder Diameter Tolerance
-0.04 mm to +0.0 mm
Minimum Thread Length
16 mm
Overall Length
76 mm
Wire Rope Length
76 mm
Length
76 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
316 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Type
Standard
Rockwell Hardness
B55
Min. Tensile Strength (PSI)
70,000 psi
Head Style
Standard
Dimensional Standards
AMPG 2013 ZS.02
Head Texture
Knurled
Material Grade/Class
316
Thread Fit
5g6g
Thread Pitch
1.5 mm
Pack Size
Small Pack
Precision Screw
No
Tensile Strength
70,000 psi
Shoulder Screw Type
Standard Shoulder Screw
Thread Type
Coarse
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Plain, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 60 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 12 mm, Shoulder Diameter Tolerance -0.04 mm to +0.0 mm, Pack Size Small Pack, Head Height 9 mm, Head Diameter 18 mm, Tensile Strength 70,000 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.