Shop ZORO SELECT

Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 16 mm Shoulder Lg, 18-8 Stainless Steel

  • Mfr # STR601M8X16
  • Zoro # G4555713

product price: 
$
11.15
/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M6-1.00
Shoulder Diameter
8 mm
Drive Size
4 mm
Material
18-8 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M8X16
Zoro #
G4555713
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6-1.00
Shoulder Diameter
8 mm
Shoulder Length
16 mm
Drive Size
4 mm
Head Diameter
13 mm
Head Height
5.5 mm
Thread Length
11 mm
Shoulder Length Tolerance
-0.0 mm to +0.25 mm
Shoulder Dia.
8 mm
Shoulder Diameter Tolerance
-0.04 mm to +0.0 mm
Minimum Thread Length
11 mm
Overall Length
27 mm
Wire Rope Length
27 mm
Length
27 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Min. Tensile Strength (PSI)
70,000 psi
Rockwell Hardness
B55
Head Style
Standard
Type
Standard
Pack Size
Small Pack
Thread Pitch
1 mm
Precision Screw
No
Shoulder Screw Type
Standard Shoulder Screw
Dimensional Standards
ISO 7379-1983
Head Texture
Knurled
Thread Fit
5g6g
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Thread Type
Coarse
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 16 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 8 mm, Shoulder Diameter Tolerance -0.04 mm to +0.0 mm, Pack Size Small Pack, Head Height 5.5 mm, Head Diameter 13 mm, Dimensional Standards ISO 7379-1983

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.