Shop All Mop Wringers
Zoro Select
Side Press Mop Bucket and Wringer, Yellow, Polypropylene
Mfr # 7Y535
Zoro # G2580617
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wringer Color Yellow
- Wringer Type Side Press
- Wringer Material Polypropylene
- Bucket Diameter 20 in
- Includes Mop And Bucket And Floor Sign
Product Information
- Brand Zoro Select
- MFR # 7Y535
- Zoro # G2580617
- Country of Origin Multiple
- Category Mop Wringers
Dimensions
Bucket Diameter | 20 in |
Bucket Length | 20 in |
Bucket Width | 16 in |
Bucket Depth | 36 in |
Caster Size | 3 in |
Details
Description
Mop and Bucket Kit, Wringer Type Side Press, Capacity 8 3/4 gal, Bucket Material Plastic, Anti-Spill Yes, Includes Bottom Drain No, Bucket Color Yellow, Includes Casters Yes, Wringer Material Polypropylene, Bucket Depth 36 in, Bucket Diameter 20 in, Bucket Handle Material Steel, Bucket Length 20 in, Bucket Style Single Compartment, Bucket Width 16 in, Caster Size 3 in, Caster Type Nonmarking, For Use With String Mop, Includes Bucket, Floor Sign, Mop, Includes Bucket Handle Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT FILTER - 5680/5700 (370113)
- TRINITY PLASTICS 20 gal Trash Bags, 30 in x 36 in, Heavy-Duty, 1.5 mil, Black, 100 PK (100446)
- TOUGH GUY 24" Green Floor Brush, Recycled PET, Wood (90752)
- ZORO SELECT Caddy, Blue, Polypropylene (1850-90)
- QUICKIE 5 gal Mop Bucket, Blue, Plastic (20000ZQK)
- TOUGH GUY 8 3/4 gal Tough Guy Side Press Mop Bucket and Wringer, Black/Gray/Orange, Polypropylene (5CJJ0)
- UNGER 8 gal CLEANERx Dual Bucket Side Press Mop Bucket and Wringer, Red, Polypropylene (COMBR)
- RUBBERMAID Rubbermaid FG758021YEL Mop Wringer Bucket With Wheels, 35 qt Capacity, Plastic Bucket/Pail, Yellow (FG758021YEL)
- RUBBERMAID Tandem 31Qt Combo (1887304)
- TOUGH GUY 16 to 24 oz Down Press Mop Wringer, Blue, Plastic (5CJJ6)
- RUBBERMAID COMMERCIAL Mop Bucket Combo, Wringer, 31 Qt, 13-1/4"x22-5/8"x32-1/4", YW (RCP738000YL)
- Zoro Select Floor Mops, Buckets & Wringers