Zoro Select
Sidewall/Ceiling Register, 7.25 X 11.25, White, Steel
Mfr # 4JRN6
Zoro # G3245471
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Two-Way
- Max. Duct Width (In.) 10
- Max. Duct Height (In.) 6
- Finish White
- Material Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPOWER 10 Inch Shutter Exhaust Fan Aluminum+ fan speed controller + Disposal Power Cord Kit,2 Pack, 2PK HIFANXEXHAUST10CTBX2
- PANACEA LOG RACK STEEL 48"" 15224
- DAYTON Industrial Air Cleaner, 3000/2500/2000CFM 2HNR9
- SELKIRK CHMNY PIPE 6X18"" 6ST-18 206018
- ZORO SELECT Filtered Return Air Grille, 18.62 X 27.62, White, Steel 4MJT5
- ZORO SELECT Return Air Grille, 11.75 X 11.75, White, Steel 4MJP6
- ZORO SELECT Sidewall/Ceiling Register, 5.75 X 11.75, White, Steel 4JRN9
- ZORO SELECT Sidewall/Ceiling Register, 9.88 X 9.88, White, Steel 4MJJ8
- ZORO SELECT Filtered Return Air Grille, 16.62 X 16.62, White, Steel 4MJT2
- ZORO SELECT Toe Space Grille, 3.38 X 13.13, White, Steel 4MJD5
- ZORO SELECT Floor Register, 7.5 X 15.5, Brown, Steel 4MJE8
- Zoro Select Air Vent Covers & Floor Registers