Zoro Homepage

Silicone Rubber Roll w Adhesive, 60A, 1/4"T x 36"W x 10 Ft L

  • Mfr # BULK-RS-S60-215

  • Zoro # G2417014


product price: $1,497.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/4 in
Width
3 ft
Length
10 ft
Material
Silicone
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S60-215
Zoro #
G2417014
UPC #
193005343965
Country of Origin
Multiple

Dimensions

Thickness
1/4 in
Width
3 ft
Length
10 ft
Rubber Length
10 ft
Rubber Width
3 ft
Rubber Thickness
1/4 in
Overall Length
10 ft
Overall Width
3 ft
Overall Thickness
1/4 in

Details

Item
Rubber Roll
Material
Silicone
Color
Red
Backing Type
Adhesive
Durometer
60A
Standards
ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Finish
Smooth
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-80 Degrees F
Grade
Food
Elongation
400 %
Tensile Strength (PSI)
1,000 psi
Rubber Material
Silicone
Rubber Color
Red
Weather Resistance
Excellent
Maximum Temperature
500 Degrees F
Water Resistance
Good
Adhesive Type
High-Temp
Minimum Temperature
-80 Degrees F
Shape
Roll
Texture
Smooth
Thickness Tolerance
+/-0.026 in
Abrasion Resistance
Poor
Chemical Resistance
Good
Maximum Adhesive Temperature
500 Degrees F
Oil Resistance
Fair
Density
1.25 g/cc
Tensile Strength
700 psi
Tear Strength
17 N/mm
Compression Set
20 %
Minimum Adhesive Temperature
-100 Degrees F

Description

Rubber Roll, Roll, Adhesive Type High-Temp, Backing Type Adhesive, Color Red, Durometer 60 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 607, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.026 in, Overall Width 36 in, Tensile Strength 700 psi, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.