Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Tubing-3/8" ID x 1/2" OD x, 3A

  • Mfr # ZUSA-HT-2432

  • Zoro # G4426556


product price: $57.99
/ea

Key Features

Material
Silicone
Wall Thickness
0.063 in
Color
White
Temp. Range
-80 Degrees to 420 Degrees F
Inside Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-2432
Zoro #
G4426556
UPC #
193005373405
Country of Origin
China

Dimensions

Wall Thickness
0.063 in
Inside Dia.
3/8 in
Outside Dia.
1/2 in
Tube Bend Radius
1 1/2 in
Tube Length
25 ft
Bend Radius
1 1/2 in
Inside Diameter
3/8 in
Overall Length
25 ft
Outside Diameter
1/2 in

Details

Item
Tubing
Material
Silicone
Color
White
Temp. Range
-80 Degrees to 420 Degrees F
Standards
3-A 18-03, FDA, NSF 51
Max. Pressure
40 psi
Tube Color
White
Tube Material
Silicone
Durometer
70A
Reinforcement
Not Reinforced
System of Measurement
Inch
Clarity
Semi-Clear
Application
Beverage, Food, Water
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Resistance Properties
High Temperature Resistant
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Maximum Operating Temperature
420 Degrees F
Fitting Compatibility
Barbed
Flexibility
Semi-Flexible
For Fluid Type
Beverages
Petroleum Product Compatibility
Mineral Oil
Jacket Material
No Jacket
Vacuum Rated
Not Rated for Vacuum
Food Application
Dairy, Food, and Beverage
For Environment
High Temperature
Stripe Color
No Stripe
Autoclavable
Yes
Minimum Operating Temperature
-80 Degrees F
Peristaltic Pump Compatible
Yes
Hardness
Shore A 70
Jacket Color
No Jacket
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Maximum Operating Pressure
40 psi
Tube Form
Coil
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color White, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 40 psi, Maximum Operating Temperature 420 Degrees F, Outside Diameter 1/2 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.