SingleHubPipe, CastIron, 10", 5ft
- Mfr # SVP10S05
- Zoro # G813115547
product price:Â
$
997.99
/ea
Key Features
Standards
ASTM A74, ICC Listed, UPC Listed
Overall Length
5 ft
Material
Cast Iron
Nominal Pipe Size
10 in
Inside Diameter
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SVP10S05
- Zoro #
- G813115547
- UPC #
- -
- Country of Origin
- Multiple
- Standards
- ASTM A74, ICC Listed, UPC Listed
- Item
- Single Hub Pipe
- Material
- Cast Iron
- Thread Configuration
- Unthreaded
- Metal Pipe Construction
- Seamless
- Fitting Compatibility
- Class 20
- Manufacture Location
- Globally Sourced
- Finish/Coating
- Black
- Gravity Flow
- Drain-Waste-Vent
- Side B Connection Type
- Socket
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Maximum Operating Pressure
- 5 psi
- Side B Gender
- Female
- Minimum Operating Temperature
- 32 Degrees F
- Maximum Operating Temperature
- 140 Degrees F
- Side A Gender
- Male
- Side A Connection Type
- Unthreaded
- Shell Material
- Cast Iron
- Traction Material
- Cast Iron
Dimensions
- Overall Length
- 5 ft
- Nominal Pipe Size
- 10 in
- Inside Diameter
- 10 in
- Wire Rope Length
- 5 ft
- Length
- 5 ft
Description
Single Hub Pipe, Finish/Coating Black, Fitting Compatibility Class 20, Gravity Flow Drain-Waste-Vent, Inside Diameter 10 in, Manufacture Location Globally Sourced, Material Cast Iron, Material Grade Grade B, Maximum Operating Pressure 5 psi, Maximum Operating Temperature 140 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 10 in, Overall Length 5 ft, Schedule Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.