
Slip on Flange, Carbon Steel
Mfr # FL1FSO6
Zoro # G412477589
product price: $63.49
/eaKey Features
Specific Fitting Shape
45 Degrees Street Elbow; Reducing Adapter; Hex Reducing Coupling
Pipe Fitting Material
Carbon Steel
Fitting Connection Type
Slip-On
Standards
ASME B16.5, ASTM A/SA-105
Application
Gas, Non-Potable Water, Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FL1FSO6
Zoro #
G412477589
UPC #
00840280537199
Country of Origin
Multiple
Dimensions
Flange Outside Diameter
11 in
Nominal Pipe Size
6 in
Details
Specific Fitting Shape
45 Degrees Street Elbow; Reducing Adapter; Hex Reducing Coupling
Pipe Fitting Material
Carbon Steel
Fitting Connection Type
Slip-On
Item
Slip on Flange
Standards
ASME B16.5, ASTM A/SA-105
Application
Gas, Non-Potable Water, Oil
Maximum Operating Pressure
150 psi
Connection Surface
Flat Face
Class
150
Number of Bolt Holes
8
Description
The ZORO SELECT - FL1FSO6 is a slip-on flange compatible with stainless steel pipe systems. The bore is sized larger than the pipe outer diameter to allow slip-on installation prior to welding. Rated for a maximum operating pressure of 150 psi. The fitting has a nominal pipe size of 6 inches, a flange outside diameter of 11 inches, and is rated for a maximum operating pressure of 150 psi. For use in piping systems handling fluids within specified material compatibility and 150 psi maximum operating pressure. Key Features:
- Fitting connection type: Slip-On
- Pressure class: 150
- Connection surface: Flat Face
- Number of bolt holes: 8
- Material: Carbon Steel
- Nominal pipe size: 6 in
- Maximum operating pressure: 150 psi
- Standards: ASME B16.5, ASTM A/SA-105
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.