Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slip-On Flange Pipe Flange, 1-1/4" Pipe, Flanged x Slip-On, Steel, Class 300

  • Mfr # BULK-PF-512

  • Zoro # G900424620


product price: $32.99
/ea

Key Features

Specific Fitting Shape
Slip-On Flange
Fitting Connection Type
Flanged x Slip-On
Pipe Fitting Material
Steel
Pipe Size (Fittings)
1-1/4"
Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-512
Zoro #
G900424620
UPC #
193005130541
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1-1/4"
Overall Length
5 1/4 in
Flange Thickness
11/16 in
Flange Outside Diameter
5 1/4 in
Nominal Pipe Size
1 1/4 in
Bolt Hole Diameter
5/8 in

Details

Specific Fitting Shape
Slip-On Flange
Fitting Connection Type
Flanged x Slip-On
Pipe Fitting Material
Steel
Class
Class 300
Item
Pipe Flange
Standards
ASME B16.5, ASTM A105
Max. Steam Pressure
725 psi
Temp. Range
80 Degrees to 780 Degrees F
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Connection Surface
Raised Face
Color
Black
Finish/Coating
Black Coated
Maximum Operating Pressure
725 psi
Number of Bolt Holes
4
Low Lead Compliance Level
Not Compliant
For Pipe Schedule
80

Description

Flange, Raised, 1 1/4 in Nominal Pipe Size, Flanged x Slip-On, 5 1/4 in Flange Outside Diameter, 11/16 in Flange Thickness, 5 1/4 in Overall Length, Steel, Not Applicable, Class Class 300, For Pipe Schedule Schedule 80, 725 psi @ 72 Degrees F Maximum Operating Pressure, 725 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 4, 3 7/8 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.