Zoro Homepage

Smooth bore PTFE assy

  • Mfr # SSPTFE-05-04MPCS-04MPCS-24"

  • Zoro # G111935830


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Standards
SAE 100R 14A
Hose Conductivity
Non-Conductive
Hose Fitting Size B
1/4 in
Hose Fitting Type B
MNPT
Hose Dash Size
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSPTFE-05-04MPCS-04MPCS-24"
Zoro #
G111935830
UPC #
-
Country of Origin
United States

Dimensions

Hose Fitting Size B
1/4 in
Hose Dash Size
5
Hose Length
24 in
Hose Fitting Size A
1/4 in

Details

Item
Smooth Bore PTFE Assembly
Standards
SAE 100R 14A
Hose Conductivity
Non-Conductive
Hose Fitting Type B
MNPT
Hose Cover Material
304 Stainless Steel
Hose Fitting Type A
MNPT
Hose ID
1/4 in
Interior Texture
Smooth
Vacuum Rating
28 inHg
Maximum Working Pressure @ 70F
3,000 psi
Hose Color
Silver
Hose Fitting Material A
Carbon Steel
Hose Tube Material
PTFE
Temperature Range
-65 Degrees to 400 Degrees F

Description

Smooth bore PTFE assy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.