Smooth bore PTFE assy
Mfr # SSPTFE-05-05FJCS-05FJCS-48"
Zoro # G911935795
product price: $79.49
/ea
Free Shipping & Returns
Key Features
Standards
SAE 100R 14A
Hose Color
Silver
Hose Conductivity
Non-Conductive
Hose Fitting Size B
5/16 in
Hose Fitting Material A
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSPTFE-05-05FJCS-05FJCS-48"
Zoro #
G911935795
UPC #
-
Country of Origin
United States
Dimensions
Hose Fitting Size B
5/16 in
Hose Fitting Size A
5/16 in
Hose Dash Size
5
Hose Length
4 ft
Details
Item
Smooth Bore PTFE Assembly
Standards
SAE 100R 14A
Hose Color
Silver
Hose Conductivity
Non-Conductive
Hose Fitting Material A
Carbon Steel
Maximum Working Pressure @ 70F
3,000 psi
Hose Fitting Type B
FJIC
Hose Cover Material
304 Stainless Steel
Vacuum Rating
28 inHg
Hose ID
1/4 in
Hose Fitting Type A
FJIC
Interior Texture
Smooth
Temperature Range
-65 Degrees to 400 Degrees F
Hose Tube Material
PTFE
Description
Smooth bore PTFE assy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.