Smooth bore PTFE assy
Mfr # SSPTFE-06-04MPCS-04MPCS-120"
Zoro # G011935978
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Standards
SAE 100R 14A
Hose ID
5/16 in
Hose Fitting Type B
MNPT
Hose Fitting Type A
MNPT
Interior Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSPTFE-06-04MPCS-04MPCS-120"
Zoro #
G011935978
UPC #
-
Country of Origin
United States
Dimensions
Hose Dash Size
6
Hose Fitting Size A
1/4 in
Hose Fitting Size B
1/4 in
Hose Length
10 ft
Details
Item
Smooth Bore PTFE Assembly
Standards
SAE 100R 14A
Hose ID
5/16 in
Hose Fitting Type B
MNPT
Hose Fitting Type A
MNPT
Interior Texture
Smooth
Vacuum Rating
28 inHg
Hose Conductivity
Non-Conductive
Maximum Working Pressure @ 70F
2,500 psi
Hose Cover Material
304 Stainless Steel
Hose Color
Silver
Hose Fitting Material A
Carbon Steel
Hose Tube Material
PTFE
Temperature Range
-65 Degrees to 400 Degrees F
Description
Smooth bore PTFE assy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.