Zoro Homepage

Smooth bore PTFE assy

  • Mfr # SSPTFE-06-04MPCS-04MPCS-72"

  • Zoro # G611936009


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Standards
SAE 100R 14A
Hose Dash Size
6
Hose Fitting Material A
Carbon Steel
Maximum Working Pressure @ 70F
2,500 psi
Hose Fitting Size A
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSPTFE-06-04MPCS-04MPCS-72"
Zoro #
G611936009
UPC #
-
Country of Origin
United States

Dimensions

Hose Dash Size
6
Hose Fitting Size A
1/4 in
Hose Length
6 ft
Hose Fitting Size B
1/4 in

Details

Item
Smooth Bore PTFE Assembly
Standards
SAE 100R 14A
Hose Fitting Material A
Carbon Steel
Maximum Working Pressure @ 70F
2,500 psi
Hose Cover Material
304 Stainless Steel
Interior Texture
Smooth
Hose Fitting Type B
MNPT
Hose Fitting Type A
MNPT
Hose Conductivity
Non-Conductive
Hose ID
5/16 in
Hose Color
Silver
Vacuum Rating
28 inHg
Hose Tube Material
PTFE
Temperature Range
-65 Degrees to 400 Degrees F

Description

Smooth bore PTFE assy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.