Shop ZORO SELECT
See all product information
Create Account
Smooth bore PTFE assy
- Mfr # SSPTFE-10-10FJCS-10FJCS-120"
- Zoro # G711935889
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Standards
SAE 100R 14A
Hose Fitting Size B
5/8 in
Hose Fitting Type B
FJIC
Hose ID
1/2 in
Hose Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSPTFE-10-10FJCS-10FJCS-120"
- Zoro #
- G711935889
- UPC #
- -
- Country of Origin
- United States
- Item
- Smooth Bore PTFE Assembly
- Standards
- SAE 100R 14A
- Hose Fitting Type B
- FJIC
- Hose ID
- 1/2 in
- Hose Color
- Silver
- Interior Texture
- Smooth
- Hose Cover Material
- 304 Stainless Steel
- Hose Conductivity
- Non-Conductive
- Maximum Working Pressure @ 70F
- 1,500 psi
- Vacuum Rating
- 28 inHg
- Hose Fitting Type A
- FJIC
- Hose Fitting Material A
- Carbon Steel
- Hose Tube Material
- PTFE
- Temperature Range
- -65 Degrees to 400 Degrees F
Dimensions
- Hose Fitting Size B
- 5/8 in
- Hose Fitting Size A
- 5/8 in
- Hose Length
- 10 ft
- Hose Dash Size
- 10
Description
Smooth bore PTFE assy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.