Smooth bore PTFE assy
- Mfr # SSPTFE-16-16FJSS-16FJSS-24"
- Zoro # G811935987
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Standards
SAE 100R 14A
Hose Conductivity
Non-Conductive
Hose Fitting Type B
FJIC
Interior Texture
Smooth
Vacuum Rating
12 inHg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSPTFE-16-16FJSS-16FJSS-24"
- Zoro #
- G811935987
- UPC #
- -
- Country of Origin
- United States
- Item
- Smooth Bore PTFE Assembly
- Standards
- SAE 100R 14A
- Hose Conductivity
- Non-Conductive
- Hose Fitting Type B
- FJIC
- Interior Texture
- Smooth
- Vacuum Rating
- 12 inHg
- Hose Fitting Type A
- FJIC
- Maximum Working Pressure @ 70F
- 1,000 psi
- Hose Fitting Material A
- 304 Stainless Steel
- Hose ID
- 7/8 in
- Hose Color
- Silver
- Hose Cover Material
- 304 Stainless Steel
- Temperature Range
- -65 Degrees to 400 Degrees F
- Hose Tube Material
- PTFE
Dimensions
- Hose Dash Size
- 16
- Hose Length
- 24 in
- Hose Fitting Size A
- 1 in
- Hose Fitting Size B
- 1 in
Description
Smooth bore PTFE assy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.