Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap Action Switch, Hinge, Lever Actuator, DPDT, 15 A at 240 V AC Contact Rating

  • Mfr # 5JEH2

  • Zoro # G2890526


product price: $11.29
/ea

Key Features

Actuator Type - Snap Action Switch
Hinge, Lever
AC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
DPDT
Lever Actuator Length - Snap Action Switch
1.5 in
Height - Snap Action Switch
1.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5JEH2
Zoro #
G2890526
UPC #
190735528013
Country of Origin
China

Dimensions

Lever Actuator Length - Snap Action Switch
1.5 in
Height - Snap Action Switch
1.12 in
Width - Snap Action Switch
1.82 in
Depth - Snap Action Switch
0.64 in
Height
1.125"
Actuator Length
1.50"
Depth
0.64"
Mounting Dimension
1.00" Centers
Mounting Dimension - Snap Action Switch
1.00 in Centers
Length
1.823"
Body Height
1.12 in
Overall Depth
0.64 in
Body Width
1.82 in
Body Depth
0.64 in
Overall Height
1.12 in
Lever Actuator Length
1.5 in
Overall Width
1.82 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Hinge, Lever
AC Contact Rating - Snap Action Switch
15 A @ 240 V
Contact Form- Switches
DPDT
Current Rating
15a
Operating Force
7.48 oz
Voltage Rating
125/250VAC
Electrical Connection - Snap Action Switch
1/4 in Quick Connect
Series
S
Differential Travel
0.093 in
Type of Actuator
Hinge Lever
Standards
CE, CSA, UL Listed
Over Travel
0.187 in
Terminal Type
1/4" Quick Connect
Operating Temp. Range
-40 Degrees to 221 Degrees F
Watertight - Snap Action Switch
No
Release Force
1.4 ozf
Contact Form
2NO/2NC
Max. Pretravel
0.275 in
Housing Material
Phenolic Case and Cover
AC Contact Rating
15 A @ 240 V
Pretravel
0.275 in
Overtravel
0.187 in
Actuator Style
Hinge Lever
Operating Temperature - Minimum
-40 Degrees F
Body Material
Phenolic
Operating Force - Maximum
7.48 ozf
Center Mounting Hole Distance
1 in
Operating Temperature - Maximum
221 Degrees F
Electrical Connection
Quick Connect
Differential Travel - Maximum
0.093 in

Description

Snap Action Switch, Hinge, Lever, AC Contact Rating - Snap Action Switch 15 A @ 240 V, Contact Form- Switches DPDT, Lever Actuator Length - Snap Action Switch 1.5 in, Height - Snap Action Switch 1.12 in, Width - Snap Action Switch 1.82 in, Depth - Snap Action Switch 0.64 in, Electrical Connection - Snap Action Switch 1/4 in Quick Connect, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.