Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 15 A at 480 V AC Contact Rating

  • Mfr # 5JEE4

  • Zoro # G3393494


product price: $9.35
/ea

Key Features

Actuator Type - Snap Action Switch
Hinge Roller, Lever
AC Contact Rating - Snap Action Switch
15 A @ 480 V
Contact Form- Switches
SPDT
Lever Actuator Length - Snap Action Switch
1.04 in
Height - Snap Action Switch
1.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5JEE4
Zoro #
G3393494
UPC #
190735527771
Country of Origin
China

Dimensions

Lever Actuator Length - Snap Action Switch
1.04 in
Height - Snap Action Switch
1.66 in
Width - Snap Action Switch
1.94 in
Depth - Snap Action Switch
0.69 in
Mounting Dimension
1.00" Centers
Length
1.94"
Depth
0.69"
Mounting Dimension - Snap Action Switch
1.00 in Centers
Height
1.66"
Actuator Length
1.04"
Overall Width
1.94 in
Overall Depth
0.69 in
Roller Diameter
9 mm
Lever Actuator Length
1.04 in
Overall Height
1.66 in
Body Depth
0.69 in
Manufacturer Warranty Length
1 yr
Mounting Hole Diameter
3/16 in
Roller Width
4 mm
Body Height
1.66 in
Body Width
1.94 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Hinge Roller, Lever
AC Contact Rating - Snap Action Switch
15 A @ 480 V
Contact Form- Switches
SPDT
Electrical Connection - Snap Action Switch
Screw
Terminal Type
Screw
Series
Microswitch
Current Rating
15a
Watertight - Snap Action Switch
No
Release Force
1.47 ozf
Operating Force
5.64 oz
Type of Actuator
Hinge Roller Lever
Max. Pretravel
0.106 in
Contact Form
SPDT
Standards
cRUus Component Recognized, CE
Over Travel
0.094 in
Voltage Rating
125/250/480VAC
Operating Temp. Range
-13 Degrees to 185 Degrees F
Differential Travel
0.031 in
Housing Material
Phenolic Case and Cover
AC Contact Rating
15 A @ 480 V
DC Contact Rating
0.5A @ 250 V
Resistance Properties
Non-Magnetic
Center Mounting Hole Distance
1 in
Differential Travel - Maximum
0.8 mm
Pretravel
0.106 in
Roller Position
Offset
Roller Material
Stainless Steel
Actuator Style
Hinge Roller Lever
Roller Adjustability
Fixed
Operating Force - Maximum
1.57 N
Overtravel
0.094 in
Electrical Connection
Screw
Body Material
Phenolic
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
185 Degrees F

Description

Snap Action Switch, Hinge Roller, Lever, AC Contact Rating - Snap Action Switch 15 A @ 480 V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 1.04 in, Height - Snap Action Switch 1.66 in, Width - Snap Action Switch 1.94 in, Depth - Snap Action Switch 0.69 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series Microswitch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.