Zoro Homepage

Snap-Hose Clamp, Black, 1.18"Max ID, PK50

  • Mfr # HC-M-PA66-BK

  • Zoro # G1724229


product price: $16.99
/pk 50, $0.34/ea

Key Features

Clamp Type
Snap-on Clamp
Finish
Unfinished
Material
Nylon
Standards
RoHS Compliant
Clamping Dia.
1.043 to 1.161 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC-M-PA66-BK
Zoro #
G1724229
UPC #
-
Country of Origin
United Kingdom

Dimensions

Clamping Dia.
1.043 to 1.161 in
Width
0.291 in
Thickness
0.087 in
Head Height
0.54 in
Clamp Maximum Inside Diameter
1.18 in
Band Width
0.32 in
Clamp Minimum Inside Diameter
1.04 in
Band Thickness
0.087 in

Details

Clamp Type
Snap-on Clamp
Finish
Unfinished
Material
Nylon
Standards
RoHS Compliant
Item
Hose Clamp
Color
Black
Tooth Grip Type
Double
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
255 Degrees F
Reusable Clamp
Yes
Resistance Properties
Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant

Description

Hose Clamp, Band Thickness 0.087 in, Band Width 0.32 in, Clamp Maximum Inside Diameter 1.18 in, Clamp Minimum Inside Diameter 1.04 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards RoHS Compliant, Head Height 0.54 in, Resistance Properties Non-Conductive, Non-Corrosive, Non-Magnetic, Pressure Resistant, Reusable Clamp Yes, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.