Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snubber, Piston, 1/4 In NPT, 3000 psi, Brass

  • Mfr # 5TUL6

  • Zoro # G3257082


product price: $40.99
/ea

Key Features

Material
Red Brass
Size (NPT)
1/4 in
Pressure Range
0 to 3000 psi
Type
Piston
Operating Temperature Range
0 Degrees to 70 Degrees C, 32 Degrees to 158 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TUL6
Zoro #
G3257082
UPC #
190735532652
Country of Origin
China

Dimensions

Size (NPT)
1/4 in
Connection Size
1/4 in
Connection Thread Size
1/4 in

Details

Item
Pressure Gauge Snubber
Material
Red Brass
Pressure Range
0 to 3000 psi
Type
Piston
Operating Temperature Range
0 Degrees to 70 Degrees C, 32 Degrees to 158 Degrees F
Corrosion Resistant
Not Corrosion Resistant
Snubber Type
Piston
Connection Type
NPT
Application
Suppress Pressure
Maximum Operating Pressure
3,000 psi
Operating Temperature - Minimum
32 Degrees F
Operating Pressure - Maximum
3,000 psi
Operating Temperature - Maximum
158 Degrees F
Connection Thread Type
NPT

Description

Pressure Gauge Snubber, Connection Size 1/4 in, Connection Type NPT, Operating Temperature Range 0 Degrees to 70 Degrees C, 32 Degrees to 158 Degrees F, Maximum Operating Pressure 3,000 psi, Application Suppress Pressure, Material Red Brass, Snubber Type Piston, Corrosion Resistant Not Corrosion Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.