Zoro Homepage

Socket Weld Flange, Stainless Steel

  • Mfr # FLS41RFSW500

  • Zoro # G512481929


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
45 Degrees Street Elbow; Reducing Adapter; Hex Reducing Coupling
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Flanged x Socket Weld
Application
Gas, Non-Potable Water, Oil
Standards
ASME B16.5, ASTM A182
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLS41RFSW500
Zoro #
G512481929
UPC #
00840280539667
Country of Origin
Multiple

Dimensions

Flange Thickness
15/16 in
Flange Outside Diameter
10 in
Bolt Hole Diameter
3/4 in
Nominal Pipe Size
5 in

Details

Specific Fitting Shape
45 Degrees Street Elbow; Reducing Adapter; Hex Reducing Coupling
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Flanged x Socket Weld
Item
Socket Weld Flange
Application
Gas, Non-Potable Water, Oil
Standards
ASME B16.5, ASTM A182
Maximum Operating Pressure
150 psi
Number of Bolt Holes
8
Class
150
Material Grade
304
Connection Surface
Raised Face

Description

Carbon Steel 6"X5" 150#

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.