Zoro Homepage

Soft Silicone Tubing

  • Mfr # ZUSA-HT-6912

  • Zoro # G606876808


product price: $87.75
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Wall Thickness
1/16"
Color
Red
Temp. Range
-20° to 430° F
Tube Hardness
Ultra Soft (<55A)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-6912
Zoro #
G606876808
UPC #
193005265151
Country of Origin
China

Dimensions

Wall Thickness
1/16"
Inside Dia.
3/8"
Outside Dia.
1/2"
Bend Radius
2 3/4 in
Tube Length
600"
Tube Bend Radius
2-3/4"
Inside Diameter
3/8 in
Overall Length
50 ft
Outside Diameter
1/2 in

Details

Item
Soft Silicone Tubing
Material
Silicone
Color
Red
Temp. Range
-20° to 430° F
Tube Hardness
Ultra Soft (<55A)
Standards
FDA, NSF 51
Durometer
50A
Max. Pressure
36.25 psi
Tube Color
Red
Maximum Operating Pressure
36.25 psi
System of Measurement
Inch
Fitting Compatibility
Barbed
Application
Beverage, Food, Water
Maximum Operating Temperature
430 Degrees F
Peristaltic Pump Compatible
Yes
Stripe Color
No Stripe
Resistance Properties
High Temperature Resistant
Petroleum Product Compatibility
Mineral Oil
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Tube Form
Coil
Jacket Material
No Jacket
Reinforcement
Not Reinforced
Autoclavable
Yes
Hardness
Shore A 50
Vacuum Rated
Not Rated for Vacuum
Clarity
Opaque
Food Application
Food and Beverage
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Jacket Color
No Jacket
Flexibility
Flexible
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar

Description

Soft Silicone Tubing, Application Beverage, Food, Water, Color Red, Food Application Food and Beverage, Hardness Shore A 50, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 36.25 psi, Maximum Operating Temperature 430 Degrees F, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.