Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Solenoid, Electronic, Plastic 30PV45

Solenoid, Electronic, Plastic (Discontinued)

  • Mfr # 30PV45
  • Zoro # G8565471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30PV45
Zoro #
G8565471
UPC #
190735460665
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1-1/2 in

Details

Item
Solenoid Valve
Finish
Non Plated
Body Material
Plastic
Shop By
Closeouts

Description

Solenoid, Electronic, Material of Construction Plastic, Non Plated Finish, Height (In.) 3-1/8, Width (In.) 1-1/2, Length (In.) 1-1/2, Number of Holes 0, For Use With 30PV15, 30PV18, 30PV20, 30PV22, 30PV24, 30PV26, 30PV27, 30PV30, 30PV31, 30PV34, 30PV36, 30PV37, 30PV38, 30PV39, ADA Compliant No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.