Shop ZORO SELECT
See all product information
Create Account
Spade-Head Thumb Screws, PK25
- Mfr # ZSCRW-17719
- Zoro # G423551513
product price:Â
$
27.79
/pk of 25, $1.11/ea
Key Features
Features
Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
System of Measurement
Inch
Fastener Length
1 3/4 in
Includes Nut
Nut Not Included
Type
Thumb Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-17719
- Zoro #
- G423551513
- UPC #
- 197666328903
- Country of Origin
- China
- Item
- Spade-Head Thumb Screws
- Features
- Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
- System of Measurement
- Inch
- Includes Nut
- Nut Not Included
- Type
- Thumb Screw
- Thread Style
- Fully Threaded
- Head Type
- Spade
- Head Material
- Steel
- Material
- Steel
- Head Shape
- Spade
- Finish
- Zinc-Plated
- Removable
- Removable
- Thread Direction
- Right Hand
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 3/4 in
- Screw Size
- 1 1/4 in
- Maximum Head Width
- 31/64 in
- Maximum Head Height
- 9/16 in
- Thread Size
- 1/4"-20
Description
Spade-Head Thumb Screws, Type Thumb Screw, Finish Zinc-Plated, Material Steel, Thread Size 1/4 In.-20, Fastener Length 1 3/4 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Type Spade, Maximum Head Width 31/64 in, Minimum Head Width Not Applicable, Maximum Head Height 9/16 in, Minimum Head Height Not Applicable, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.