Zoro Homepage

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 20341

  • Zoro # G6876274


product price: $20.89
/ea

Key Features

Shank Dia.
8.10mm
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20341
Zoro #
G6876274
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
8.10mm
Tap Dimension Type
Metric
Tap Size
M8
Overall Length
69.00mm
Thread Length
29.00mm
Pitch Diameter Limit
D11
Tap Thread Size
M8-1.25
Thread Size
M8x1.25
Shank Length
1 37/64 in
55% Thread Drill Size
7.10 mm
65% Thread Drill Size
I
Tap Length Standard
ANSI
75% Thread Drill Size
H
Square Size
0.2380 in
Size
M8

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
2
Standards
ANSI
Tap Finish
Bright
Tap Thread Type
Metric Coarse
Number of Pieces
1
List Number
Common Specials
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
Common Special
Tap Shank Standard
ANSI
Extended Shank
Yes
Extended Neck
Yes
Measurement System
Metric
Thread Limit
D11
Material Grade - Machining
Common Special
Threads per Inch
20
Thread Standard
Metric Coarse
Tap Type
Spiral Point
Thread Pitch
1.25mm
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M8x1.25, Metric, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size H, Thread Limit D11, Class of Fit 6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.