Shop All Flange & Ring Gaskets
Zoro Select
Spiral Wound Gasket with Graphite Filler, 2-1/2", 1/8" Thick, #150
Mfr # BULK-FG-1977
Zoro # G2438109
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/8 in
- Color Metallic
- Type Spiral Wound
- Standards ASME B16.20
- Temp. Range (F) -300 Degrees to 1200 Degrees
Product Information
- Brand Zoro Select
- MFR # BULK-FG-1977
- Zoro # G2438109
- UPC # 193005319120
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Inside Dia. | 3 1/4 in |
Outside Dia. | 4 7/8 in |
Pipe Size | 2 1/2 in |
Details
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 2 1/2 in, Inside Diameter 3 1/4 in, Outside Diameter 4 7/8 in, Thickness 3/16 in, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -300 Degrees F, Maximum Operating Temperature 1,200 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Stainless Steel Grade Not Applicable, Standards ASME B16.20, Market Industrial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 24" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2068pri8402RH10B4916)
- IVES Satin Chrome Stop FS44626D (FS.10119)
- SOUTHCO-ALBANY DIV Blk Lever Latch Flush Trigger (S C2-33-35-3)
- HARDWARE RESOURCES 21" Synchronized Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Undermount Slides (USE58-500-21)
- ZORO SELECT Flange Gasket, Full Face, 2-1/2" Pipe (BULK-FG-620)
- ZORO SELECT Flange Gasket, 1 in., 1/16 in., Green (4401RG-0150-062-0100)
- ZORO SELECT Gasket, Ring, 4 In, Virgin PTFE, White (D040150R204027)
- ZORO SELECT Full Face Silicone Flange Gasket for 3" Pipe, 1/8" Thick, #150 (BULK-FG-1541)
- ZORO SELECT Flange Gasket, Full Face, 8 In, Viton (4CYW3)
- ZORO SELECT Flange Gasket, Full Face, 5 In, Silicone (4CYX3)
- ZORO SELECT Flange Gasket, Full Face, 2 1/2 In, Viton (4CYV7)
- Zoro Select Flange & Ring Gaskets