This item is Discontinued.

Zoro Select Split Coupling, 18" For Pipe Size, SCH 80 1865AA

Split Coupling, 18" For Pipe Size, SCH 80 (Discontinued)

  • Mfr # 1865AA
  • Zoro # G100419686
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1865AA
Zoro #
G100419686
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
18 in
Fitting Side B Nominal Pipe Size
18 in
Fitting Side A Outside Diameter
18 in
Fitting Side B Outside Diameter
18 in
Overall Length
10 11/16 in
Fitting Pipe Size
18 in x 18 in

Details

Specific Fitting Shape
Culvert Split Coupling
Item
Split Coupling
Color
Black
Fitting Side A Gender
Female
Includes Seal
No
Wall Construction
Corrugated
Wall Type
Dual
Pipe Fitting Material
High Density Polyethylene
Fitting Side B Gender
Female
Connection Type
Split
Low Lead Certified Standard
AASHTO; ASTM
Fitting Shape
Coupling
Application
Rainwater
Schedule
Schedule 80
Includes Pre-Applied Thread Sealant
No

Description

Culvert Split Coupling, 18 in, Female, 18 in, 18 in, Female, 18 in, Pipe Fitting Material High Density Polyethylene, 10 11/16 in Overall Length, Wall Type Dual, Wall Construction Corrugated, Connection Type Split, Schedule 80, 0 Degrees to 230 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.