Split Lock Washer, For Screw Size 3/4 in Stainless Steel, Plain Finish, 5 PK

  • Mfr # U55450.075.0001

  • Zoro # G5346616


product price:  $3.69
/pk 5, $0.74/ea

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
1.265 in
Minimum Thickness
0.188 in
Maximum Thickness
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U55450.075.0001
Zoro #
G5346616
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
3/4 in
Outside Diameter
1.265 in
Minimum Thickness
0.188 in
Maximum Thickness
3/16 in
Inside Diameter
0.753 in
Inside Diameter Tolerance
+0.013 in
Inside Diameter - Maximum
49/64 in
Section Width - Minimum
15/64 in
Bearing Width - Minimum
5/32 in
Outside Diameter - Maximum
1 17/64 in
Minimum Inside Diameter
3/4 in

Details

Item
Split Lock Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
A4
Color
Silver
Lock Washer Type
Split Lock
Manufacturer Location
Globally Sourced
Minimum Temperature
-58 Degrees F
Resistance Properties
Corrosion-Resistant
Pack Size
Small Pack
Maximum Temperature
302 Degrees F
RoHS Compliant
RoHS Compliant
Removable
Removable
Made in North America
Not Made in North America
REACH Compliant
REACH Compliant
Dimensional Standards
ASME B18.21.1
Type
Split Lock Washer
Washer Type
Regular

Description

Split Lock Washer, Standard, 316 Stainless Steel, Fits Bolt Sizes 3/4 In., Inside Dia. 0.753 In., Outside Dia. 1.265 In., Thickness 0.188 In., Meets/Exceeds ASME B18.21.1, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products