Split Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK

  • Mfr # U51450.013.0001

  • Zoro # G5344717


product price:  $1.79
/pk 50, $0.04/ea

Key Features

Material
Stainless Steel
Finish
Plain
Minimum Thickness
0.031 in
Maximum Thickness
0.031 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51450.013.0001
Zoro #
G5344717
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
#6
Outside Diameter
1/4 in
Minimum Thickness
0.031 in
Maximum Thickness
0.031 in
Inside Diameter
0.141 in
Inside Diameter Tolerance
0.141 in to 0.148 in
Outside Diameter Tolerance
0.250 in
Bearing Width - Minimum
1/32 in
Outside Diameter - Maximum
1/4 in
Section Width - Minimum
3/64 in
Minimum Inside Diameter
9/64 in
Inside Diameter - Maximum
9/64 in

Details

Item
Split Lock Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
A2
Thickness Tolerance
0.031 in
Rockwell Hardness
C35
Color
Silver
RoHS Compliant
RoHS Compliant
REACH Compliant
REACH Compliant
Material Quality Standards
SAE J405
Manufacturer Location
Globally Sourced
Removable
Removable
Pack Size
Small Pack
Made in North America
Not Made in North America
Lock Washer Type
Split Lock
Dimensional Standards
ASME B18.22.1
Type
Split Lock Washer
Washer Type
Regular

Description

Split Lock Washer, Standard, 18-8 Stainless Steel, Fits Bolt Sizes #6, Inside Dia. 0.141 In., Outside Dia. 0.250 In., Thickness 0.031 In., Meets/Exceeds ASME B18.21.1, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.