Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Lock Washer, For Screw Size 1 in Steel, Black Oxide Finish, 5 PK

  • Mfr # U37170.100.0001

  • Zoro # G2976395


product price: $16.35
/pk 5, $3.27/ea

Key Features

Material
Steel
Finish
Black Oxide
Minimum Thickness
0.33 in
Maximum Thickness
0.33 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U37170.100.0001
Zoro #
G2976395
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1 in
Outside Diameter
1.794 in
Minimum Thickness
0.33 in
Maximum Thickness
0.33 in
Inside Diameter
1.003 in
Outside Diameter - Maximum
1 51/64 in
Bearing Width - Minimum
1/4 in
Section Width - Minimum
23/64 in
Inside Diameter - Maximum
1 1/32 in
Minimum Inside Diameter
1 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C38
Pack Size
Small Pack
Lock Washer Type
Split Lock
Dimensional Standards
ASME B18.21.1
Type
Split Lock Washer
Washer Type
Extra Duty
Hardness
38 HRC
Material Quality Standards
SAE J403 1055-1065

Description

Split Lock Washer, Extra Duty, Steel, Finish Plain, Fits Bolt Sizes 1 In., Inside Dia. 1.003 In., Outside Dia. 1.794 In., Thickness 0.33 In., Rockwell Hardness C38 to C46, Meets/Exceeds ASME B18.21.1, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.