Split Lock Washer, For Screw Size #10 Steel, Chrome-Plated Finish, 10 PK
Mfr # MPB1203
Zoro # G416173968
product price: $5.89
/pk 10, $0.59/eaSold in multiples of 2 for $11.78
Key Features
Material Grade/Class
1055-1065
Finish
Chrome-Plated
System of Measurement
Inch
Maximum Thickness
3/64 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPB1203
Zoro #
G416173968
UPC #
632393665957
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
#10
Maximum Thickness
3/64 in
Minimum Inside Diameter
3/16 in
Section Width - Minimum
3/64 in
Outside Diameter - Maximum
21/64 in
Inside Diameter - Maximum
13/64 in
Bearing Width - Minimum
1/16 in
Details
Material Grade/Class
1055-1065
Item
Split Lock Washer
Finish
Chrome-Plated
System of Measurement
Inch
Material
Steel
FDA Approved
Not FDA Approved
Type
Split Lock Washer
Dimensional Standards
ASME B18.21.1
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
Metal Detectable
Washer Type
Regular
Description
Split Lock Washer, #10, PK10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.