Shop ZORO SELECT
See all product information
Create Account
Split Lock Washer, For Screw Size #10 Steel, Mechanical Zinc Finish, 15000 PK
- Mfr # 10WSV
- Zoro # G4785810
product price:Â
$
194.99
/pk of 15000, $0.01/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Mechanical Zinc
Minimum Thickness
0.056 in
Standards
ASME B18.21.1
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10WSV
- Zoro #
- G4785810
- UPC #
- -
- Country of Origin
- United States
- Item
- Split Lock Washer
- Material
- Steel
- Finish
- Mechanical Zinc
- Standards
- ASME B18.21.1
- System of Measurement
- Inch
- Rockwell Hardness
- C38-46
Dimensions
- For Screw Size
- #10
- Outside Diameter
- 0.35 in
- Minimum Thickness
- 0.056 in
- Inside Diameter
- 0.197 in
Description
#10 Heavy Split Lock Washer Mechanical Zinc, Made in USA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.