
Split Lock Washer, For Screw Size #10 Steel, Plain Finish, 5000 PK
Mfr # 10WSH
Zoro # G4788452
product price: $156.99
/pk 5000, $0.03/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Plain
Minimum Thickness
0.047 in
Standards
ASME B18.21.1
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10WSH
Zoro #
G4788452
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
#10
Outside Diameter
0.294 in
Minimum Thickness
0.047 in
Inside Diameter
0.196 in
Details
Item
Split Lock Washer
Material
Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Rockwell Hardness
C38-46
Description
10 High Collar Split Lock Washer Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.