Split Lock Washer, For Screw Size 1/2 in Alloy Steel, Zinc Yellow Finish, 3750 PK
- Mfr # LWIA0501USA-3750BX
- Zoro # G8043734
product price:Â
$
236.99
/pk of 3750, $0.06/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Finish
Zinc Yellow
Outside Diameter
0.869 in
Minimum Thickness
1/8 in
Maximum Thickness
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LWIA0501USA-3750BX
- Zoro #
- G8043734
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- 1/2 in
- Outside Diameter
- 0.869 in
- Minimum Thickness
- 1/8 in
- Maximum Thickness
- 1/8 in
- Inside Diameter
- 0.512 in
- Outside Diameter - Maximum
- 7/8 in
- Inside Diameter - Maximum
- 33/64 in
Description
Split Lock Washer, Standard, 4037 Alloy steel, Finish Zinc Yellow, Fits Bolt Sizes 1/2 In, Inside Dia. 0.512 In, Outside Dia. 0.869 In, Thickness 0.125 In, Thickness Tolerance 0.000/+0.010 In, Rockwell Hardness C38-46, Helps Prevent Loosening, For Use With Bolts and Nuts, Meets/Exceeds ASME B18.21.1, Package Quantity 3750
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.