Split Lock Washer, For Screw Size 3/8 in Alloy Steel, Zinc Yellow Finish, 8000 PK
- Mfr # LWIA0371USA-8000BX
- Zoro # G8126002
product price:Â
$
239.99
/pk of 8000, $0.03/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Finish
Zinc Yellow
Outside Diameter
0.68 in
Minimum Thickness
3/32 in
Maximum Thickness
3/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LWIA0371USA-8000BX
- Zoro #
- G8126002
- UPC #
- -
- Country of Origin
- United States
- Item
- Split Lock Washer
- Material
- Alloy Steel
- Finish
- Zinc Yellow
- Standards
- ASME B18.21.1
- System of Measurement
- Inch
- Material Grade/Class
- 4037
- Rockwell Hardness
- C38
- Thickness Tolerance
- +0.01 in/0 in
- Application
- Helps Prevent Loosening
- Color
- Yellow
- Pack Size
- Bulk Pack
- For Use With
- Bolts and Nuts
- Lock Washer Type
- Split Lock
- Dimensional Standards
- ASME B18.21.1
- Type
- Standard
- Hardness
- 38 HRC
- Shell Material
- Alloy Steel
- Wire Color
- Yellow
Dimensions
- For Screw Size
- 3/8 in
- Outside Diameter
- 0.68 in
- Minimum Thickness
- 3/32 in
- Maximum Thickness
- 3/32 in
- Inside Diameter
- 0.385 in
- Outside Diameter - Maximum
- 11/16 in
- Inside Diameter - Maximum
- 25/64 in
Description
Split Lock Washer, Standard, 4037 Alloy steel, Finish Zinc Yellow, Fits Bolt Sizes 3/8 In, Inside Dia. 0.385 In, Outside Dia. 0.680 In, Thickness 0.094 In, Thickness Tolerance 0.000/+0.010 In, Rockwell Hardness C38-46, Helps Prevent Loosening, For Use With Bolts and Nuts, Meets/Exceeds ASME B18.21.1, Package Quantity 8000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.