Split Lock Washer, For Screw Size 1/4 in Alloy Steel, Zinc Yellow Finish, 100 PK

  • Mfr # U37061.025.0001

  • Zoro # G9906237


product price:  $3.19
/pk 100, $0.03/ea

Key Features

Material
Alloy Steel
Finish
Zinc Yellow
Outside Diameter
0.487 in
Minimum Thickness
0.0625 in
Maximum Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U37061.025.0001
Zoro #
G9906237
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1/4 in
Outside Diameter
0.487 in
Minimum Thickness
0.0625 in
Maximum Thickness
0.063 in
Inside Diameter
0.252 in
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.01 in
Inside Diameter - Maximum
17/64 in
Minimum Inside Diameter
1/4 in
Outside Diameter - Maximum
31/64 in
Section Width - Minimum
7/64 in
Bearing Width - Minimum
5/64 in

Details

Item
Split Lock Washer
Material
Alloy Steel
Finish
Zinc Yellow
Standards
ASME B18.22.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Application
General Purpose
Color
Yellow
Lock Washer Type
Split Lock
Manufacturer Location
Globally Sourced
Made in North America
Not Made in North America
Material Quality Standards
ASTM A307A, SAE J429
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
Type
Split Lock Washer
Washer Type
Regular

Description

Split Lock Washer, Spring Lock, Alloy Steel, Finish Yellow Zinc Plated, Fits Bolt Sizes 1/4 In., 1/4 In., Inside Dia. 0.252 In., Outside Dia. 0.487 In., Thickness 1/16 In., Color Gray, General Purpose, Meets/Exceeds ASME B18.22.1, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.