Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Yellow Finish, 10000 PK

  • Mfr # 14WSY

  • Zoro # G4785144


product price:  $275.99
/pk 10000, $0.03/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Yellow
Outside Diameter
0.487 in
Minimum Thickness
0.062 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14WSY
Zoro #
G4785144
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
1/4 in
Outside Diameter
0.487 in
Minimum Thickness
0.062 in
Inside Diameter
0.256 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.21.1
System of Measurement
Inch
Color
Yellow
Rockwell Hardness
C38-46

Description

Lock Washers,1/4 MEDIUM SPLIT,PK10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.