This item is Discontinued.

Zoro Select Split Lock Washer, For Screw Size 3/4 in Alloy Steel, Zinc Yellow Finish, 540 PK B37061.075.0001

Split Lock Washer, For Screw Size 3/4 in Alloy Steel, Zinc Yellow Finish, 540 PK (Discontinued)

  • Mfr # B37061.075.0001
  • Zoro # G1592293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B37061.075.0001
Zoro #
G1592293
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
3/4 in
Outside Diameter
1.265 in
Minimum Thickness
0.188 in
Maximum Thickness
0.188 in
Inside Diameter
0.753 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.005 in
Thickness
0.1875 in
Outside Dia.
1.265 in
Fits Bolt Sizes
3/4 in
Inside Dia.
0.753 in

Details

Item
Split Lock Washer
Material
Alloy Steel
Finish
Zinc Yellow
System of Measurement
Inch
Material Grade/Class
Not Graded
Application
General Purpose
Color
Yellow
Pack Size
Bulk Pack
Finish Type
Zinc Yellow
Lock Washer Type
Split Lock
Material Quality Standards
ASTM A307A, SAE J429
Material Type
Steel
Manufacturer Location
Globally Sourced
Made in North America
No
Bolt Compatibility
Grade 2
Dimensional Standards
ASME B18.22.1
Meets/Exceeds
ASME B18.22.1

Description

Spring Lock Washer, Lock Washer Type Split Lock, Finish Zinc Yellow, Material Alloy Steel, For Screw Size 3/4 in, Inside Diameter 0.753 in, Outside Diameter 1.265 in, Maximum Thickness 0.188 in, Minimum Thickness 0.188 in, Color Yellow, Dimensional Standards ASME B18.22.1, Inside Diameter Tolerance +/-0.005 in, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class Not Graded, Material Quality Standards ASTM A307A, SAE J429, Outside Diameter Tolerance +/-0.010 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.