Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 25 PK

  • Mfr # LWLIS0750USA-025BX

  • Zoro # G2632244


product price:  $19.55
/pk 25, $0.78/ea

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
3/4 in
Minimum Thickness
0.153 in
Maximum Thickness
0.153 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWLIS0750USA-025BX
Zoro #
G2632244
UPC #
096653602500
Country of Origin
United States

Dimensions

For Screw Size
3/4 in
Outside Diameter
1.262 in
Minimum Thickness
0.153 in
Maximum Thickness
0.153 in
Inside Diameter
0.753 in
Inside Diameter - Maximum
3/4 in
Outside Diameter - Maximum
1 17/64 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C38
Thickness Tolerance
+0.01 in
Color
Silver
Pack Size
Small Pack
Lock Washer Type
Split Lock
Dimensional Standards
ASME B18.21.1
Hardness
38 HRC
Type
Light Duty

Description

Split Lock Washer, Light Duty, Steel, Finish Zinc, Fits Bolt Sizes 3/4 In, Inside Dia. 0.753 In, Outside Dia. 1.262 In, Thickness 0.153 In, Thickness Tolerance +0.010 In, Color Silver, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products