This item is Discontinued.

Zoro Select Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 540 PK B37020.075.0001

Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 540 PK (Discontinued)

  • Mfr # B37020.075.0001
  • Zoro # G9984457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B37020.075.0001
Zoro #
G9984457
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
3/4 in
Outside Diameter
1.265 in
Minimum Thickness
0.188 in
Maximum Thickness
0.188 in
Inside Diameter
0.753 in
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.01 in
Outside Diameter - Maximum
1 17/64 in
Inside Diameter - Maximum
3/4 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Thickness Tolerance
+/-0.005 in
Rockwell Hardness
C38
Color
Silver
Lock Washer Type
Split Lock
Minimum Temperature
10 Degrees F
Manufacturer Location
Globally Sourced
Made in North America
Not Made in North America
Removable
Removable
Pack Size
Bulk Pack
Maximum Temperature
275 Degrees F
Material Quality Standards
ASTM A307A, SAE J429
Dimensional Standards
ASME B18.21.1
Hardness
38 HRC
Type
Helical Regular

Description

Lock Washer, Helical Regular, Carbon Steel, Finish Zinc Plated, Fits Bolt Sizes 3/4 In., 3/4 In., Inside Dia. 0.753 In., Outside Dia. 1.265 In., Thickness 0.188 In., Meets/Exceeds ASME B18.21.1, Package Quantity 540

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.