Split Lock Washer, For Screw Size #4 Steel, Plain Finish, 100 PK
- Mfr # LWLIS0-4-100BX
- Zoro # G3149221
product price:Â
$
1.65
/pk of 100, $0.02/ea
Key Features
Material
Steel
Finish
Plain
For Screw Size
#4
Outside Diameter
0.199 in
Minimum Thickness
0.02 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LWLIS0-4-100BX
- Zoro #
- G3149221
- UPC #
- 715005258126
- Country of Origin
- Multiple
Dimensions
- For Screw Size
- #4
- Outside Diameter
- 0.199 in
- Minimum Thickness
- 0.02 in
- Maximum Thickness
- 0.02 in
- Inside Diameter
- 0.114 in
- Outside Diameter - Maximum
- 13/64 in
- Inside Diameter - Maximum
- 7/64 in
Details
- Item
- Split Lock Washer
- Material
- Steel
- Finish
- Plain
- Standards
- ASME B18.21.1
- System of Measurement
- Inch
- Material Grade/Class
- Not Graded
- Thickness Tolerance
- +0.006 in
- Rockwell Hardness
- C38
- Color
- Black
- Pack Size
- Small Pack
- Lock Washer Type
- Split Lock
- Dimensional Standards
- ASME B18.21.1
- Hardness
- 38 HRC
- Type
- Light Duty
- Shell Material
- Steel
- Wire Color
- Black
Description
Split Lock Washer, Light Duty, Steel, Finish Plain, Fits Bolt Sizes #4, Inside Dia. 0.114 In, Outside Dia. 0.199 In, Thickness 0.020 In, Thickness Tolerance +0.006 In, Color Black, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.