CAD Drawings

Download CAD Files

Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK

  • Mfr # U37183.031.0001

  • Zoro # G1830845

CAD Available

product price:  $5.29
/pk 100, $0.05/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Plated
For Screw Size
5/16 in
Minimum Thickness
0.097 in
Maximum Thickness
0.097 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U37183.031.0001
Zoro #
G1830845
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
5/16 in
Outside Diameter
0.593 in
Minimum Thickness
0.097 in
Maximum Thickness
0.097 in
Inside Diameter
0.314 in
Outside Diameter Tolerance
+/-0.01 in
Inside Diameter Tolerance
+/-0.005 in
Bearing Width - Minimum
3/32 in
Section Width - Minimum
1/8 in
Minimum Inside Diameter
5/16 in
Outside Diameter - Minimum
19/32 in
Outside Diameter - Maximum
19/32 in
Inside Diameter - Maximum
21/64 in

Details

CAD Available
Yes
Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Color
Silver
Thickness Tolerance
+/-0.005 in
Rockwell Hardness
C38
Pack Size
Small Pack
Removable
Removable
Manufacturer Location
Globally Sourced
Made in North America
Not Made in North America
Maximum Temperature
275 Degrees F
Material Quality Standards
ASTM A307A, SAE J429
Lock Washer Type
Split Lock
Minimum Temperature
10 Degrees F
Dimensional Standards
ASME B18.21.1
Type
Split Lock Washer
Hardness
38 HRC
Washer Type
Heavy

Description

Split Lock Washer, Heavy Duty, Steel, Finish Zinc, Fits Bolt Sizes 5/16 In., 5/16 In., Inside Dia. 0.314 In., Outside Dia. 0.593 In., Thickness 0.097 In., Meets/Exceeds ASME B18.21.1, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.