Split Lock Washer, For Screw Size 5/8 in Alloy Steel, Zinc Yellow Finish, 300 PK

  • Mfr # 62WS8

  • Zoro # G4785135


product price:  $93.19
/pk 300, $0.31/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Finish
Zinc Yellow
Outside Diameter
1.073 in
Minimum Thickness
0.156 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62WS8
Zoro #
G4785135
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
5/8 in
Outside Diameter
1.073 in
Minimum Thickness
0.156 in
Inside Diameter
0.634 in

Details

Item
Split Lock Washer
Material
Alloy Steel
Finish
Zinc Yellow
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Grade 8
Color
Yellow
Rockwell Hardness
C38-46

Description

Lock Washers,5/8 HIGH ALLOY SPLI,PK300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.