Shop All Split Lock Washers
Zoro Select
Split Lock Washer, For Screw Size 5/8 in Stainless Steel, Plain Finish, 10 PK
Mfr # U55450.062.0001
Zoro # G5346704
original price:
$5.27
58% off
new price: $2.19
/pk 10, $0.22/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 1.073 in
- Minimum Thickness 0.156 in
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # U55450.062.0001
- Zoro # G5346704
- Country of Origin Multiple
- Category Split Lock Washers
Dimensions
For Screw Size | 5/8 in |
Outside Diameter | 1.073 in |
Inside Diameter | 0.628 in |
Inside Diameter Tolerance | +0.013 in |
Details
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Plain, Material Stainless Steel, For Screw Size 5/8 in, Inside Diameter 0.628 in, Outside Diameter 1.073 in, Maximum Thickness Not Applicable, Minimum Thickness 0.156 in, Color Silver, Dimensional Standards ASME B18.21.1, Inside Diameter Tolerance +0.013 in, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class 316, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #8 x 2 in, Stainless Steel, Trim Head, Torx Drive, 179 PK (52515)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/8x5/8L, Pk100 (U39080.012.0062)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0250-1500-E)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 3/8"-16 Thread Size, 1-1/4" Lg, 10 PK (71722)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK (U55450.025.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Black Oxide Finish, 100 PK (U37000.025.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Black Oxide Finish, 50 PK (U37000.037.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 50 PK (U55450.016.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 50 PK (LWLIS0500USA-050BX)
- ZORO SELECT Split Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK (U37020.011.0001)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 25 PK (08230)
- Zoro Select Split Lock Washers