Split Lock Washer, For Screw Size 5/8 in Steel, Black Oxide Finish, 10 PK

  • Mfr # U37180.062.0001

  • Zoro # G9460053


product price: $2.59
/pk 10, $0.26/ea

Key Features

Material
Steel
Finish
Black Oxide
Minimum Thickness
0.189 in
Maximum Thickness
0.189 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U37180.062.0001
Zoro #
G9460053
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
5/8 in
Outside Diameter
1.087 in
Minimum Thickness
0.189 in
Maximum Thickness
0.189 in
Inside Diameter
0.628 in
Outside Diameter Tolerance
+/-0.01 in
Inside Diameter Tolerance
+/-0.005 in
Section Width - Minimum
13/64 in
Bearing Width - Minimum
9/64 in
Minimum Inside Diameter
5/8 in
Outside Diameter - Minimum
1 3/32 in
Inside Diameter - Maximum
41/64 in
Outside Diameter - Maximum
1 3/32 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C38
Thickness Tolerance
+/-0.005 in
Color
Black
Manufacturer Location
Globally Sourced
Made in North America
Not Made in North America
Lock Washer Type
Split Lock
Maximum Temperature
275 Degrees F
Removable
Removable
Pack Size
Small Pack
Minimum Temperature
10 Degrees F
Material Quality Standards
ASTM A307A, SAE J429
Dimensional Standards
ASME B18.21.1
Type
Split Lock Washer
Hardness
38 HRC
Washer Type
Heavy

Description

Split Lock Washer, Heavy, Steel, Finish Plain, Fits Bolt Sizes 5/8 In., Inside Dia. 0.628 In., Outside Dia. 1.087 In., Thickness 0.189 In., Rockwell Hardness C38 to C46, Meets/Exceeds ASME B18.21.1, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.