Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 50 PK

  • Mfr # LWLIS0430USA-050BX

  • Zoro # G3468787


product price:  $8.19
/pk 50, $0.16/ea

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
7/16 in
Minimum Thickness
0.085 in
Maximum Thickness
0.085 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LWLIS0430USA-050BX
Zoro #
G3468787
UPC #
096653647532
Country of Origin
United States

Dimensions

For Screw Size
7/16 in
Outside Diameter
0.772 in
Minimum Thickness
0.085 in
Maximum Thickness
0.085 in
Inside Diameter
0.44 in
Inside Diameter - Maximum
7/16 in
Outside Diameter - Maximum
49/64 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Thickness Tolerance
+0.01 in
Rockwell Hardness
C38
Color
Silver
Lock Washer Type
Split Lock
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
Hardness
38 HRC
Type
Light Duty

Description

Split Lock Washer, Light Duty, Steel, Finish Zinc, Fits Bolt Sizes 7/16 In, Inside Dia. 0.440 In, Outside Dia. 0.772 In, Thickness 0.085 In, Thickness Tolerance +0.010 In, Color Silver, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.