Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 6500 PK

  • Mfr # LWLIS0430USA-6500BX

  • Zoro # G8199301


product price:  $801.99
/pk 6500, $0.12/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
7/16 in
Minimum Thickness
0.085 in
Maximum Thickness
0.085 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWLIS0430USA-6500BX
Zoro #
G8199301
UPC #
096653360288
Country of Origin
United States

Dimensions

For Screw Size
7/16 in
Outside Diameter
0.772 in
Minimum Thickness
0.085 in
Maximum Thickness
0.085 in
Inside Diameter
0.44 in
Outside Diameter - Maximum
49/64 in
Inside Diameter - Maximum
7/16 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Application
for General Purpose
Color
Silver
Rockwell Hardness
C38
Pack Size
Bulk Pack
Lock Washer Type
Split Lock
Dimensional Standards
ASME B18.21.1
Type
Light Duty
Hardness
38 HRC

Description

Split Lock Washer, Light Duty, Steel, Finish Zinc Plated, Fits Bolt Sizes 7/16 In, Inside Dia. 0.440 In, Outside Dia. 0.772 In, Thickness 0.085 In, Color Silver, Rockwell Hardness C38-46, For General Purpose, Meets/Exceeds ASME B18.21.1, Package Quantity 6500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.