Split Lock Washer, For Screw Size M11 Steel, Zinc Plated Finish, 50 PK

  • Mfr # M37020.110.0001

  • Zoro # G9901197


product price: $8.65
/pk 50, $0.17/ea

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
18.2 mm
Minimum Thickness
2.20 mm
Maximum Thickness
2.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M37020.110.0001
Zoro #
G9901197
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M11
Outside Diameter
18.2 mm
Minimum Thickness
2.20 mm
Maximum Thickness
2.2 mm
Inside Diameter
11.2 mm
Inside Diameter - Maximum
11.2 mm
Outside Diameter - Maximum
18.2 mm

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 127 B
System of Measurement
Metric
Material Grade/Class
Not Graded
Application
General Purpose
Color
Silver
Lock Washer Type
Split Lock
Pack Size
Small Pack
Dimensional Standards
DIN 127 B
Material Quality Standards
430-530 HV10
Type
Split Lock Washer
Washer Type
Regular

Description

Split Lock Washer, Square Ends, Spring Steel DIN267-26, Finish Zinc Plated, Fits Bolt Sizes M11, M11, Inside Dia. 11.2mm, Outside Dia. 18.2mm, Thickness 2.20mm, Color Gray, General Purpose, Meets/Exceeds DIN 127 B, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.